Motion
SRC200537A CARRIER SUB ASSY SRC 4.11

REXNORD INC
SRC200537A CARRIER SUB ASSY SRC 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 11.02 in OD
MI ITEM #01154622
MFR #SRC200537A CARRIER SUB ASSY SRC 4.11
Your Price$2,687.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRC200537A CARRIER SUB ASSY SRC 4.11

Speed Reducer Replacement Part - Carrier Subassembly, 11.02 in OD
MI ITEM #01154622
MFR #SRC200537A CARRIER SUB ASSY SRC 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,687.08/each(List $3,358.86)

Overview

Mfr description
SRC200537A CARRIER SUB ASSY SRC 4.11

Specifications

  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • Overall Height
    4.57 in
  • Outside Diameter
    11.02 in
  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210826581
  • UPC_NO
    698210826581
  • Weight
    50.70 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text