Motion
J2120
Pry Bar - 5/8 in Diameter, 18 in OAL, Black Oxide Finish, 5/8 in Tip Width
MI ITEM #01154628
MFR #J2120
Price$36.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 5/8 in Diameter, 18 in OAL, Black Oxide Finish, 5/8 in Tip Width
MI ITEM #01154628
MFR #J2120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.93/each

Specifications

Dimensions

  • Bar Diameter
    5/8 in
  • Overall Length
    18 in
  • Tip Width
    5/8 in
  • Weight
    1.45 lbs

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Oxide
  • UPC_NO
    662679010706

Overview

Mfr description
J2120 BAR PRY ALIGNING 18
  • For prying, positioning and aligning applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought