Motion
J2124
Pry Bar - 3/4 in Diameter, 24 in OAL, Black Oxide Finish, 3/4 in Tip Width
MI ITEM #01154637
MFR #J2124
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 3/4 in Diameter, 24 in OAL, Black Oxide Finish, 3/4 in Tip Width
MI ITEM #01154637
MFR #J2124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.00/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    24 in
  • Tip Width
    3/4 in
  • Weight
    2.88 lbs

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Oxide
  • UPC_NO
    662679010713

Overview

Mfr description
J2124 BAR PRY ALIGNING 24
  • For prying, positioning and aligning applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought