Motion
SRC210531A CARRIER SUB ASSY SRC 3.32

REXNORD INC
SRC210531A CARRIER SUB ASSY SRC 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 11.02 in OD
Mi Item #01154639
MFR #SRC210531A CARRIER SUB ASSY SRC 3.32
Price$2,617.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRC210531A CARRIER SUB ASSY SRC 3.32

Speed Reducer Replacement Part - Carrier Subassembly, 11.02 in OD
Mi Item #01154639
MFR #SRC210531A CARRIER SUB ASSY SRC 3.32

Mfr description
SRC210531A CARRIER SUB ASSY SRC 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,617.97/each

Specifications

Dimensions

  • Outside Diameter
    11.02 in
  • Overall Height
    4.57 in
  • Weight
    53.00 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    793699259377
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    793699259377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)