Motion
J2125
Pry Bar - 7/8 in Diameter, 30 in OAL, Black Oxide Finish, 7/8 in Tip Width
Mi Item #01154643
MFR #J2125
Price$83.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 7/8 in Diameter, 30 in OAL, Black Oxide Finish, 7/8 in Tip Width
Mi Item #01154643
MFR #J2125

Mfr description
J2125 BAR PRY ALIGNING 30
  • For prying, positioning and aligning applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.36/each

Specifications

Dimensions

  • Bar Diameter
    7/8 in
  • Overall Length
    30 in
  • Tip Width
    7/8 in
  • Weight
    4.95 lbs

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Oxide
  • UPC_NO
    662679010720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)