Motion
SRB200543A CARR SUB ASY SRB 5.74

REXNORD INC
SRB200543A CARR SUB ASY SRB 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 7.86 in OD
MI ITEM #01154644
MFR #SRB200543A CARR SUB ASY SRB 5.74
Price$1,506.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRB200543A CARR SUB ASY SRB 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 7.86 in OD
MI ITEM #01154644
MFR #SRB200543A CARR SUB ASY SRB 5.74

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,506.11/each

Specifications

Dimensions

  • Outside Diameter
    7.86 in
  • Overall Height
    3.56 in
  • Weight
    21.80 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210826536
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826536

Overview

Mfr description
SRB200543A CARR SUB ASY SRB 5.74

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought