Motion
SR2100123A IP GEAR SRB 5.74 DBL

REXNORD INC
SR2100123A IP GEAR SRB 5.74 DBL

Speed Reducer Replacement Part - Input Gear, 1.78 in OD, 5.32 in Length
MI ITEM #01154669
MFR #SR2100123A IP GEAR SRB 5.74 DBL
Price$505.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR2100123A IP GEAR SRB 5.74 DBL

Speed Reducer Replacement Part - Input Gear, 1.78 in OD, 5.32 in Length
MI ITEM #01154669
MFR #SR2100123A IP GEAR SRB 5.74 DBL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$505.37/each

Specifications

Dimensions

  • Outside Diameter
    1.78 in
  • Overall Length
    5.32 in
  • Weight
    2.57 lbs

Details

  • Manufacturer Upc Number
    698210826888
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210826888

Overview

Mfr description
SR2100123A IP GEAR SRB 5.74 DBL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought