1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J2146
Pry Bar - 28 in OAL, 3/4 in Tip Width
Mi Item #
01154681
MFR #
J2146
Price
$52.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
PROTO TOOLS J2146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J2146
Pry Bar - 28 in OAL, 3/4 in Tip Width
Mi Item #
01154681
MFR #
J2146
Mfr description
J2146 PRY BAR
Impact-resistant, extruded acetate handle is four-sided with broad but shallow flutes
Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry)
Four-sided handle design helps prevent “roll away” from the work surface and is comfortable and easy to hold
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$52
.77
/each
Add to Cart
Specifications
Dimensions
Overall Length
28 in
Tip Width
3/4 in
Weight
1.99 lbs
Details
Bar Type
Pry Bar
UPC_NO
662679011246
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items