Motion
J2148
Pry Bar - 31-7/8 in OAL, 3/4 in Tip Width
MI ITEM #01154687
MFR #J2148
Price$84.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 31-7/8 in OAL, 3/4 in Tip Width
MI ITEM #01154687
MFR #J2148

Mfr description
J2148 PRY BAR
  • Impact-resistant, extruded acetate handle is four-sided with broad but shallow flutes
  • Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry)
  • Four-sided handle design helps prevent “roll away” from the work surface and is comfortable and easy to hold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.68/each

Specifications

Dimensions

  • Overall Length
    31-7/8 in
  • Tip Width
    3/4 in
  • Weight
    2.32 lbs

Details

  • Bar Type
    Pry Bar
  • UPC_NO
    662679011239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)