Motion
J2344
Retrieval Tool - Claw Head, 13-1/2 in Overall Length
Mi Item #01154726
MFR #J2344
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Claw Head, 13-1/2 in Overall Length
Mi Item #01154726
MFR #J2344

Mfr description
J2344 RETRIEVING TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Overall Length
    13-1/2 in

Details

  • Extendable
    Fixed
  • Head Style
    Claw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)