Motion
401-60459-1

REXNORD INC
401-60459-1

Flat Top Conveyor Chain Accessory - Mill Duty Bucket, Cast Steel Material
Mi Item #01154728
MFR #401-60459-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-60459-1

Flat Top Conveyor Chain Accessory - Mill Duty Bucket, Cast Steel Material
Mi Item #01154728
MFR #401-60459-1

Mfr description
401-60459-1 MD 16X8X8-1/2 MI BUCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    25.20 lbs

Details

  • Accessory Type
    Mill Duty Bucket
  • Material
    Cast Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)