Motion
KIT CSC 3/4-10X1-1/2 (24) [Size 120]

REXNORD INC
KIT CSC 3/4-10X1-1/2 (24) [Size 120]

KIT CSC 3/4-10X1-1/2 (24) [Size 120]
MI ITEM #01154734
MFR #KIT CSC 3/4-10X1-1/2 (24) [Size 120]
Your Price$411.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 3/4-10X1-1/2 (24) [Size 120]

KIT CSC 3/4-10X1-1/2 (24) [Size 120]
MI ITEM #01154734
MFR #KIT CSC 3/4-10X1-1/2 (24) [Size 120]

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$411.15/each(List $472.81)

Overview

Mfr description
7300936 KIT CSC 3/4-10X1-1/2(24)

Specifications

  • Series
    Omega
  • Product Types
    Hub Fastener Kit
  • Coupling Size Code
    120
  • Material
    Steel
  • Thread Size
    3/4-10 in
  • Screw Length
    1-1/2 in
  • UPC_NO
    698210009366
  • Weight
    7.38 lbs
  • Manufacturer Catalog Number
    7300936
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought