Motion
J2370
Inspection Mirror - Adjustable, 7-1/2 in OAL, Round, 7/8 in Mirror Dia
Mi Item #01154740
MFR #J2370
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Adjustable, 7-1/2 in OAL, Round, 7/8 in Mirror Dia
Mi Item #01154740
MFR #J2370

Mfr description
J2370 MIRROR INSPECT CIRCLE 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Length
    7-1/2 in
  • Mirror Diameter
    7/8 in

Details

  • Adjustability
    Adjustable
  • Illuminated
    Non-Illuminated
  • Mirror Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)