Specifications
Dimensions
- Length8-3/4 in
- Mirror Length2 in
- Mirror Width1 in
Details
- AdjustabilityAdjustable
- IlluminatedNon-Illuminated
- Mirror ShapeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)