Motion
J2372
Inspection Mirror - Telescopic, 14 in OAL, Round, 2-1/4 in Mirror Dia
Mi Item #01154754
MFR #J2372
Price$13.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Telescopic, 14 in OAL, Round, 2-1/4 in Mirror Dia
Mi Item #01154754
MFR #J2372

Mfr description
J2372 MIRROR INSPECT CIRCLE 2-1
  • Versatile all-angle ball joint
  • Telescoping handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.37/each

Specifications

Dimensions

  • Length
    14 in
  • Mirror Diameter
    2-1/4 in

Details

  • Adjustability
    Adjustable
  • Illuminated
    Non-Illuminated
  • Mirror Shape
    Round
  • Telescopic
    Telescopic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)