Motion
J2373
Inspection Mirror - Telescopic, 15-1/2 in OAL, Rectangular, 3-1/2 in Mirror Length, 2-1/8 in Mirror Width
Mi Item #01154760
MFR #J2373
Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Telescopic, 15-1/2 in OAL, Rectangular, 3-1/2 in Mirror Length, 2-1/8 in Mirror Width
Mi Item #01154760
MFR #J2373

Mfr description
J2373 MIRROR INSPECT RECT 2-1/8
  • Versatile all-angle ball joint
  • Telescoping handle
  • Pocket clip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.86/each

Specifications

Dimensions

  • Length
    15-1/2 in
  • Mirror Length
    3-1/2 in
  • Mirror Width
    2-1/8 in

Details

  • Adjustability
    Adjustable
  • Illuminated
    Non-Illuminated
  • Mirror Shape
    Rectangular
  • Telescopic
    Telescopic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)