Motion
J2375
Retrieval Tool - Magnetic Head, 26-3/4 in Overall Length
Mi Item #01154777
MFR #J2375
Price$20.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Magnetic Head, 26-3/4 in Overall Length
Mi Item #01154777
MFR #J2375

Mfr description
J2375 RETREIVING TOOL
  • Versatile telescoping handle
  • All-angle ball joint
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.46/each

Specifications

Dimensions

  • Overall Length
    26-3/4 in

Details

  • Extendable
    Extendable
  • Head Style
    Magnetic
  • Magnetic
    Neodymium
  • Material
    Aluminum, Neodymium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)