Motion
J2376A
Retrieval Tool - Magnetic Head, 8 in Overall Length
Mi Item #01154786
MFR #J2376A
Price$9.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Magnetic Head, 8 in Overall Length
Mi Item #01154786
MFR #J2376A

Mfr description
J2376A MAGNETIC RETREIVING TOOL POCKET 8
  • Aluminum head contains a neodymium magnet
  • All-angle ball joint
  • Magnet can lift up to 1–1/2 lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.54/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Extendable
    Fixed
  • Head Style
    Magnetic
  • Lift Capacity
    1-1/2 lbs
  • Magnetic
    Neodymium
  • Material
    Aluminum, Neodymium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)