Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Magnetic Head, 19-1/2 in Overall Length
Mi Item #01154792
MFR #J2377

Mfr description
J2377 RETRIEVING TOOL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    19-1/2 in

Details

  • Extendable
    Fixed
  • Head Style
    Magnetic
  • Lift Capacity
    1-1/2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)