Motion
J2571
Socket Bar Set - 1/4 in Drive, 17 in Length, Steel, Socket Bar Set
MI ITEM #01154807
MFR #J2571
List Price$6.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Bar Set - 1/4 in Drive, 17 in Length, Steel, Socket Bar Set
MI ITEM #01154807
MFR #J2571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.37/each for your price

Overview

Mfr description
JSKT BAR 17 W/16 CLIPS 1/4

Specifications

  • Accessory Type
    Socket Bar Set
  • Drive Size
    1/4 in
  • Material
    Steel
  • Length/Diameter
    17 in
  • Manufacturer Upc Number
    662679046545
  • UPC_NO
    662679531171
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text