Motion
J2577
Socket Bar Set - 3/4 in Drive, 17 in Length, Steel, Socket Bar Set
MI ITEM #01154855
MFR #J2577
Your Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Bar Set - 3/4 in Drive, 17 in Length, Steel, Socket Bar Set
MI ITEM #01154855
MFR #J2577

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.17/each(List $6.61)

Overview

Mfr description
J2577 SKT BAR 17 W/8 CLIPS 3/4

Specifications

  • Accessory Type
    Socket Bar Set
  • Drive Size
    3/4 in
  • Material
    Steel
  • Length/Diameter
    17 in
  • Manufacturer Upc Number
    662679046828
  • UPC_NO
    662679531232
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought