Motion
J2620
Structural or Spud Wrench - Box End, 1-1/4 in Wrench Size, 17 in Overall Length
MI ITEM #01154902
MFR #J2620
List Price$98.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Box End, 1-1/4 in Wrench Size, 17 in Overall Length
MI ITEM #01154902
MFR #J2620

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$98.22/each for your price

Overview

Mfr description
J2620 WRENCH

Specifications

  • Wrench End Type
    Box End
  • Wrench Size
    1-1/4 in
  • Overall Length
    17 in
  • Head Angle
    Offset
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Socket Shape
    12 PT
  • Wrench End Thickness
    13/16 in
  • Wrench End Outer Width
    1-25/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought