Motion
J2624
Structural or Spud Wrench - Box End, 1-1/2 in Wrench Size, 21-3/16 in Overall Length
MI ITEM #01154921
MFR #J2624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Box End, 1-1/2 in Wrench Size, 21-3/16 in Overall Length
MI ITEM #01154921
MFR #J2624

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J2624 WRENCH

Specifications

  • Wrench End Type
    Box End
  • Wrench Size
    1-1/2 in
  • Overall Length
    21-3/16 in
  • Head Angle
    Offset
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Socket Shape
    12 PT
  • Wrench End Thickness
    1 in
  • Wrench End Outer Width
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought