Motion
J2635
Structural or Spud Wrench - Box End, 2-3/16 in Wrench Size, 26 in Overall Length
MI ITEM #01154960
MFR #J2635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Box End, 2-3/16 in Wrench Size, 26 in Overall Length
MI ITEM #01154960
MFR #J2635

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J2635 WRENCH SPUD HANDLE 2-3/16"

Specifications

  • Wrench End Type
    Box End
  • Wrench Size
    2-3/16 in
  • Overall Length
    26 in
  • Head Angle
    Offset
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Socket Shape
    12 PT
  • Wrench End Thickness
    1-9/16 in
  • Wrench End Outer Width
    3-15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought