Motion
J3006
Automotive Oil Filter Wrench - 8-1/2 in Overall Length
Mi Item #01154988
MFR #J3006
Price$10.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Oil Filter Wrench - 8-1/2 in Overall Length
Mi Item #01154988
MFR #J3006

Mfr description
J3006 WRENCH OIL FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.94/each

Specifications

Dimensions

  • Maximum Diameter
    3-7/8 in
  • Minimum Diameter
    3-1/2 in
  • Overall Length
    8-1/2 in
  • Weight
    0.74 lbs

Details

  • Capacity
    3 1/2 To 3 7/8 in
  • Filter Tool Type
    Oil Filter Wrench
  • For Use With
    3-1/2" to 3-7/8" Oil Filter
  • UPC_NO
    662679534035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)