Motion
J3007
Automotive Oil Filter Wrench - 8 in Overall Length
Mi Item #01155000
MFR #J3007
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Oil Filter Wrench - 8 in Overall Length
Mi Item #01155000
MFR #J3007

Mfr description
J3007 OIL FILTER WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Maximum Diameter
    3-1/4 in
  • Minimum Diameter
    2-7/8 in
  • Overall Length
    8 in
  • Weight
    0.73 lbs

Details

  • Capacity
    2 7/8 To 3 1/4 in
  • Filter Tool Type
    Oil Filter Wrench
  • For Use With
    2-7/8" to 3-1/4" Oil Filter
  • UPC_NO
    662679534042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)