Motion
J3008
Automotive Oil Filter Wrench - 9-1/2 in Overall Length
Mi Item #01155005
MFR #J3008
Price$11.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Oil Filter Wrench - 9-1/2 in Overall Length
Mi Item #01155005
MFR #J3008

Mfr description
J3008 OIL FILTER WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.27/each

Specifications

Dimensions

  • Maximum Diameter
    4-1/2 in
  • Minimum Diameter
    4-1/8 in
  • Overall Length
    9-1/2 in
  • Weight
    0.77 lbs

Details

  • Capacity
    4 1/8 To 4 1/2 in
  • Filter Tool Type
    Oil Filter Wrench
  • For Use With
    4-1/8" to 4-1/2" Oil Filter
  • UPC_NO
    662679534059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)