Motion
J3020
Angled Head Wrench - 5/16 x 3/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155031
MFR #J3020
Your Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/16 x 3/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155031
MFR #J3020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.61/each(List $21.49)

Overview

Mfr description
J3020 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/16 x 3/8 in
  • Overall Length
    5-1/8 in
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Head Thickness
    13/64 x 13/64 in
  • Outer Head Width
    25/32 x 41/64 in
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought