Motion
J3021
Angled Head Wrench - 3/8 x 7/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155036
MFR #J3021
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/8 x 7/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155036
MFR #J3021

Mfr description
J3021 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in x 7/16 in
  • Head Thickness
    7/22 x 7/32 in
  • Outer Head Width
    29/32 x 25/32 in
  • Overall Length
    5-3/4 in
  • Single Part Length
    5.7500 in | 146.05 mm
  • Single Part Width
    0.4380 in | 11.10 mm
  • Tool Width
    3/8 in x 7/16 in
  • Wrench Size
    3/8 x 7/16 in

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    3/8 inch x 7/16 inch Satin Open End Wrench
  • Finish Coating
    Satin
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    0.4380 in, 11.10 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)