Motion
J3026
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155051
MFR #J3026
Your Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155051
MFR #J3026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.25/each(List $23.84)

Overview

Mfr description
J3026 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1/2 x 9/16 in
  • Overall Length
    7 in
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Head Thickness
    17/64 x 17/64 in
  • Outer Head Width
    1-3/16 x 1-1/32 in
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought