Motion
J3031
Angled Head Wrench - 5/8 x 3/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155078
MFR #J3031
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/8 x 3/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155078
MFR #J3031

Mfr description
J3031 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.06/each

Specifications

Dimensions

  • Drive Size
    5/8 in x 3/4 in
  • Head Thickness
    5/16 x 5/16 in
  • Outer Head Width
    1-37/64 x 1-5/32 in
  • Overall Length
    8-9/16 in
  • Single Part Length
    8.5625 in | 217.48 mm
  • Tool Width
    5/8 in x 3/4 in
  • Wrench Size
    5/8 x 3/4 in

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    5/8 inch x 3/4 inch Satin Open End Wrench
  • Finish Coating
    Satin
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    0.7500 in, 19.05 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)