Motion
J3040
Angled Head Wrench - 13/16 x 7/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155123
MFR #J3040
Price$42.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 13/16 x 7/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155123
MFR #J3040

Mfr description
J3040 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.02/each

Specifications

Dimensions

  • Head Thickness
    23/64 x 23/64 in
  • Outer Head Width
    1-25/32 x 1-21/32 in
  • Overall Length
    10-1/8 in
  • Wrench Size
    13/16 x 7/8 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)