Motion
J3045
Angled Head Wrench - 15/16 x 1 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155140
MFR #J3045
Price$54.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 15/16 x 1 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155140
MFR #J3045

Mfr description
J3045 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.74/each

Specifications

Dimensions

  • Drive Size
    15/16 in x 1.0000 in
  • Head Thickness
    13/32 x 13/32 in
  • Outer Head Width
    2-1/64 x 1-29/32 in
  • Overall Depth
    0.4060 in, 10.30 mm
  • Overall Length
    11-1/2 in
  • Single Part Length
    11.5000 in | 292.10 mm
  • Tool Width
    15/16 in x 1.0000 in
  • Wrench Size
    15/16 x 1 in

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    15/16 inch x 1 inch Satin Open End Wrench
  • Finish Coating
    Satin
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1.0000 in, 25.40 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)