Motion
J3060
Angled Head Wrench - 1-3/8 x 1-7/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155169
MFR #J3060
Price$139.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-3/8 x 1-7/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01155169
MFR #J3060

Mfr description
J3060 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.43/each

Specifications

Dimensions

  • Drive Size
    1-3/8 in x 1-7/16 in
  • Head Thickness
    35/64 x 35/64 in
  • Outer Head Width
    2-57/64 x 2-23/32 in
  • Overall Depth
    0.5625 in, 14.28 mm
  • Overall Length
    15-3/4 in
  • Single Part Length
    15.7500 in | 400.05 mm
  • Tool Width
    1-3/8 in x 1-7/16 in
  • Wrench Size
    1-3/8 x 1-7/16 in

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    1-3/8 inch x 1-7/16 inch Satin Open End Wrench
  • Finish Coating
    Satin
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1.4375 in, 36.50 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)