Motion
J3070
Angled Head Wrench - 1-1/2 x 1-5/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155174
MFR #J3070
Your Price$107.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-1/2 x 1-5/8 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155174
MFR #J3070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$107.99/each(List $151.86)

Overview

Mfr description
J3070 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-1/2 x 1-5/8 in
  • Overall Length
    17 in
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Head Thickness
    39/64 x 39/64 in
  • Outer Head Width
    3-17/64 x 2-61/64 in
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text