Motion
J3075
Angled Head Wrench - 1-11/16 x 1-13/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155184
MFR #J3075
Price$172.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-11/16 x 1-13/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155184
MFR #J3075

Mfr description
J3075 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.08/each

Specifications

Dimensions

  • Head Thickness
    45/64 x 45/64 in
  • Outer Head Width
    3-41/64 x 3-25/64 in
  • Overall Length
    18-1/2 in
  • Wrench Size
    1-11/16 x 1-13/16 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)