Motion
J3080
Angled Head Wrench - 1-7/8 x 2 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155188
MFR #J3080
Price$217.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-7/8 x 2 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155188
MFR #J3080

Mfr description
J3080 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.72/each

Specifications

Dimensions

  • Head Thickness
    49/64 x 45/64 in
  • Outer Head Width
    4-1/32 x 3-41/64 in
  • Overall Length
    20 in
  • Wrench Size
    1-7/8 x 2 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)