Motion
J3114
Angled Head Wrench - 7/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155203
MFR #J3114
List Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 7/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155203
MFR #J3114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.60/each for your price

Overview

Mfr description
J3114 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    7/16 in
  • Overall Length
    5 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    13/64 x 13/64 in
  • Outer Head Width
    7/8 x 7/8 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text