Motion
J3116
Angled Head Wrench - 1/2 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155214
MFR #J3116
List Price$37.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155214
MFR #J3116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.26/each for your price

Overview

Mfr description
J3116 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1/2 in
  • Overall Length
    5-1/4 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    15/64 x 15/64 in
  • Outer Head Width
    1 x 1 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought