Motion
J3118
Angled Head Wrench - 9/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155218
MFR #J3118
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155218
MFR #J3118

Mfr description
J3118 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Head Thickness
    15/64 x 15/64 in
  • Outer Head Width
    1-7/64 x 1-7/64 in
  • Overall Length
    5-5/8 in
  • Wrench Size
    9/16 in

Details

  • Angle of Offset
    15 °, 60 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)