Motion
J3126
Angled Head Wrench - 13/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155248
MFR #J3126
Price$53.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 13/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155248
MFR #J3126

Mfr description
J3126 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.24/each

Specifications

Dimensions

  • Drive Size
    0.8125 in, 20.64 mm
  • Head Thickness
    19/64 x 19/64 in
  • Outer Head Width
    1-9/16 x 1-9/16 in
  • Overall Length
    7-1/2 in
  • Single Part Length
    7.5000 in | 190.50 mm
  • Single Part Width
    0.8125 in | 20.63 mm
  • Tool Width
    0.8125 in | 20.64 mm
  • Wrench Size
    13/16 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Description
    13/16 inch Full Polish Angle Open End Wrench
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.8125 in, 20.63 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Angled Head
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)