Motion
J3128
Angled Head Wrench - 7/8 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155259
MFR #J3128
Price$63.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 7/8 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155259
MFR #J3128

Mfr description
J3128 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.83/each

Specifications

Dimensions

  • Drive Size
    0.8750 in, 22.22 mm
  • Head Thickness
    5/16 x 5/16 in
  • Outer Head Width
    1-21/32 x 1-21/32 in
  • Overall Depth
    0.3125 in, 7.93 mm
  • Overall Length
    8 in
  • Single Part Length
    8.0000 in | 203.19 mm
  • Single Part Width
    0.8750 in | 22.22 mm
  • Tool Width
    0.8750 in | 22.22 mm
  • Wrench Size
    7/8 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Description
    7/8 inch Full Polish Angle Open End Wrench
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    0.8750 in, 22.22 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)