Motion
J3132
Angled Head Wrench - 1 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155273
MFR #J3132
Price$59.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155273
MFR #J3132

Mfr description
J3132 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.41/each

Specifications

Dimensions

  • Head Thickness
    11/32 x 11/32 in
  • Outer Head Width
    1-59/64 x 1-59/64 in
  • Overall Length
    9-1/2 in
  • Wrench Size
    1 in

Details

  • Angle of Offset
    15 °, 60 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)