Motion
J3134
Angled Head Wrench - 1-1/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155276
MFR #J3134
Price$78.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-1/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155276
MFR #J3134

Mfr description
J3134 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.43/each

Specifications

Dimensions

  • Drive Size
    1.0625 in, 26.99 mm
  • Head Thickness
    23/64 x 23/64 in
  • Outer Head Width
    2-1/64 x 2-1/64 in
  • Overall Depth
    0.3750 in, 9.52 mm
  • Overall Length
    10-1/4 in
  • Single Part Length
    10.2500 in | 260.35 mm
  • Single Part Width
    1.0625 in | 26.98 mm
  • Tool Width
    1.0625 in | 26.99 mm
  • Wrench Size
    1-1/16 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Description
    1-1/16 inch Full Polish Angle Open End Wrench
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    1.0625 in, 26.98 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)