Motion
J3142
Angled Head Wrench - 1-5/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155304
MFR #J3142
Price$113.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-5/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155304
MFR #J3142

Mfr description
J3142 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.78/each

Specifications

Dimensions

  • Head Thickness
    27/64 x 27/64 in
  • Outer Head Width
    2-29/64 x 2-29/64 in
  • Overall Length
    13-1/8 in
  • Wrench Size
    1-5/16 in

Details

  • Angle of Offset
    15 °, 60 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)