Motion
J3146
Angled Head Wrench - 1-7/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155318
MFR #J3146
List Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-7/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155318
MFR #J3146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.80/each for your price

Overview

Mfr description
J3146 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-7/16 in
  • Overall Length
    14 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    29/64 x 29/64 in
  • Outer Head Width
    2-5/8 x 2-5/8 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text