Motion
J3152
Angled Head Wrench - 1-5/8 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155330
MFR #J3152
Your Price$156.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-5/8 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155330
MFR #J3152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$156.85/each(List $165.37)

Overview

Mfr description
J3152 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-5/8 in
  • Overall Length
    15 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    3-1/64 x 3-1/64 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought