Motion
J3156
Angled Head Wrench - 1-3/4 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155340
MFR #J3156
Your Price$174.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-3/4 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155340
MFR #J3156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$174.74/each(List $185.98)

Overview

Mfr description
J3156 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-3/4 in
  • Overall Length
    17 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    33/64 x 33/64 in
  • Outer Head Width
    3-31/64 x 3-31/64 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text