Motion
J3158
Angled Head Wrench - 1-13/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155342
MFR #J3158
List Price$224.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-13/16 in, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #01155342
MFR #J3158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$224.28/each for your price

Overview

Mfr description
J3158 WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-13/16 in
  • Overall Length
    18-3/8 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    33/64 x 33/64 in
  • Outer Head Width
    3-31/64 x 3-31/64 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text