Motion
J3164
Angled Head Wrench - 2 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155356
MFR #J3164
Price$252.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 2 in, Angled Head Type, Double End, Steel Material, Polished Finish
Mi Item #01155356
MFR #J3164

Mfr description
J3164 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.23/each

Specifications

Dimensions

  • Drive Size
    2.0000 in, 50.80 mm
  • Head Thickness
    21/32 x 21/32 in
  • Outer Head Width
    3-29/32 x 3-29/32 in
  • Overall Depth
    0.6560 in, 16.67 mm
  • Overall Length
    21-1/4 in
  • Single Part Length
    21.2500 in | 539.75 mm
  • Single Part Width
    2.0000 in | 50.79 mm
  • Tool Width
    2.0000 in | 50.80 mm
  • Wrench Size
    2 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Color
    Chrome
  • Description
    2 inch Full Polish Angle Open End Wrench
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    2.0000 in, 50.79 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Angled Head
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)